D5-RRD-36SB
Description
D5-RRD-36SB RETURN IDLER ; RBR DISC 5" RLR 36" BELT W
Part # D5-RRD-36SB
BDI # 23152343
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-RRD-36SB
Description
C6-RRD-36SB RETURN IDLER ; RBR DISC 6" RLR 36" BELT W
Part # C6-RRD-36SB
BDI # 23144539
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRD-36SB
Description
D6-RRD-36SB RETURN IDLER ; RBR DISC 6" RLR 36" BELT W
Part # D6-RRD-36SB
BDI # 23160288
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C4-RRD-36SB
Description
C4-RRD-36SB RETURN IDLER ; RBR DISC 4" RLR 36" BELT W
Part # C4-RRD-36SB
BDI # 23179710
Features
Roller Width - Inch:
38.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FSRI-38.75
Description
D5-FSRI-38.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-38.75
BDI # 23157089
Features
Roller Width - Inch:
38.75
Roller Width - Millimeter:
984.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller