Page 1 of 92

Next

Compare
D6-20U-60-09

COMPARE

D6-20U-60-09

Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20U-60-09

BDI # 21979392

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
D6-20U-72-09

COMPARE

D6-20U-72-09

Description
D6-20U-72-09 STEEL IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20U-72-09

BDI # 21979394

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
C6-20U-54-09

COMPARE

C6-20U-54-09

Description
C6-20U-54-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-54-09

BDI # 21980605

Features

Roller Width - Inch: 45.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
C6-20U-60-09

COMPARE

C6-20U-60-09

Description
C6-20U-60-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-60-09

BDI # 21980607

Features

Roller Width - Inch: 51.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
E7-FRD-60

COMPARE

E7-FRD-60

Description
E7-FRD-60 FLAT CARRY ROLL ; 7" DIA ROLLER 60" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E7-FRD-60

BDI # 21976796

Features

Roller Width - Inch: 64
Roller Width - Millimeter: 1625.6
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Request A Price QTY