Page 1 of 4

Next

Compare
C6-SAFL-41.25

COMPARE

C6-SAFL-41.25

Description
C6-SAFL-41.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-41.25

BDI # 23138734

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE7P-20TU-54SB

COMPARE

HE7P-20TU-54SB

Description
HE7P-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # HE7P-20TU-54SB

BDI # 23172709

Features

Roller Width - Inch: 41.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HE7-20TU-54SB

COMPARE

HE7-20TU-54SB

Description
HE7-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 7" RLR 20DEG

PRECISION PULLEY

Part # HE7-20TU-54SB

BDI # 23172454

Features

Roller Width - Inch: 41.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: 7-1/2 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-SAFL-41.25

COMPARE

D6-SAFL-41.25

Description
D6-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SAFL-41.25

BDI # 23155315

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SAFL-41.25

COMPARE

D5-SAFL-41.25

Description
D5-SAFL-41.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SAFL-41.25

BDI # 23142877

Features

Roller Width - Inch: 41.25
Roller Width - Millimeter: 1047.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY