HE6-10VR-84SB-7
Description
HE6-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG
Part # HE6-10VR-84SB-7
BDI # 23160635
Features
Roller Width - Inch:
43.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-VR-84SB
Description
E7-VR-84SB V-RETURN IDLER ROLLER ; 84" BELT W 7" RLR
Part # E7-VR-84SB
BDI # 23172198
Features
Roller Width - Inch:
43.375
Roller Width - Millimeter:
1101.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E6-10VR-84SB-7
Description
E6-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG
Part # E6-10VR-84SB-7
BDI # 23154516
Features
Roller Width - Inch:
43.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-84SB-7
Description
E6P-10VR-84SB-7 V-RETURN IDLER ; 84" BELT W 6" RLR 10DEG
Part # E6P-10VR-84SB-7
BDI # 23162218
Features
Roller Width - Inch:
43.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-FRD-42SB
Description
B5-FRD-42SB FLAT CARRIER IDLER ; RBR DISC 42" BELT W 5" RLR
Part # B5-FRD-42SB
BDI # 23178037
Features
Roller Width - Inch:
43.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount