C4-RI-42SB
Description
C4-RI-42SB RETURN IDLER ROLLER ; RBR DISC 42" BELT W 4" RLR
Part # C4-RI-42SB
BDI # 23179126
Features
Roller Width - Inch:
44.875
Roller Width - Millimeter:
1139.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C5-CIFL-42SB
Description
C5-CIFL-42SB FLAT CARRIER ROLLER ; CI 42" BELT W 5" RLR
Part # C5-CIFL-42SB
BDI # 23139309
Features
Roller Width - Inch:
44.5
Roller Width - Millimeter:
1130.3
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
D6-CRFL-45.00
Description
D6-CRFL-45.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D6-CRFL-45.00
BDI # 23165563
Features
Roller Width - Inch:
45
Roller Width - Millimeter:
1143
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FLI-42SB
Description
D5-FLI-42SB FLAT CARRIER ROLLER ; RBR DISC 42" BELT W 5" RLR
Part # D5-FLI-42SB
BDI # 23146303
Features
Roller Width - Inch:
43.875
Roller Width - Millimeter:
1114.425
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FMFL-44.62
Description
D5-FMFL-44.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-44.62
BDI # 23146339
Features
Roller Width - Inch:
44.62
Roller Width - Millimeter:
1133.348
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller