Page 1 of 4

Next

Compare
D5-CSRI-44.50

COMPARE

D5-CSRI-44.50

Description
D5-CSRI-44.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-44.50

BDI # 23163242

Features

Roller Width - Inch: 44.5
Roller Width - Millimeter: 1130.3
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIRW-42SB

COMPARE

B5-CIRW-42SB

Description
B5-CIRW-42SB RETURN IDLER ; CI WEB MOUNT 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRW-42SB

BDI # 23179422

Features

Roller Width - Inch: 44.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIR-42SB

COMPARE

B5-CIR-42SB

Description
B5-CIR-42SB RETURN IDLER ROLLER ; CI 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIR-42SB

BDI # 23174253

Features

Roller Width - Inch: 44.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 50
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-42SB

COMPARE

B4-CIRW-42SB

Description
B4-CIRW-42SB RETURN IDLER ; CI WEB MOUNT 42" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRW-42SB

BDI # 23174099

Features

Roller Width - Inch: 44.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIF-42SB

COMPARE

B5-CIF-42SB

Description
B5-CIF-42SB FLAT CARRIER IDLER ; CI 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIF-42SB

BDI # 23178584

Features

Roller Width - Inch: 44.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 50
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY