Page 1 of 4

Next

Compare
C6-SAFL-47.25

COMPARE

C6-SAFL-47.25

Description
C6-SAFL-47.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-47.25

BDI # 23138738

Features

Roller Width - Inch: 47.25
Roller Width - Millimeter: 1200.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE6-10VR-90SB-7

COMPARE

HE6-10VR-90SB-7

Description
HE6-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # HE6-10VR-90SB-7

BDI # 23160639

Features

Roller Width - Inch: 46.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
E6-10VR-90SB-4

COMPARE

E6-10VR-90SB-4

Description
E6-10VR-90SB-4 V-RETURN IDLER ; 90" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # E6-10VR-90SB-4

BDI # 23154520

Features

Roller Width - Inch: 46.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-SAFL-47.25

COMPARE

D6-SAFL-47.25

Description
D6-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SAFL-47.25

BDI # 23155319

Features

Roller Width - Inch: 47.25
Roller Width - Millimeter: 1200.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SAFL-47.25

COMPARE

D5-SAFL-47.25

Description
D5-SAFL-47.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SAFL-47.25

BDI # 23142881

Features

Roller Width - Inch: 47.25
Roller Width - Millimeter: 1200.15
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY