Page 1 of 3

Next

Compare
B5-FRD-48SB-1

COMPARE

B5-FRD-48SB-1

Description
B5-FRD-48SB-1 FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # B5-FRD-48SB-1

BDI # 23179059

Features

Roller Width - Inch: 49.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-FLI-48SB

COMPARE

B4-FLI-48SB

Description
B4-FLI-48SB FLAT CARRIER ROLLER ; RBR DISC 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FLI-48SB

BDI # 23178868

Features

Roller Width - Inch: 49.25
Roller Width - Millimeter: 1250.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
B4-CIRI-48SB

COMPARE

B4-CIRI-48SB

Description
B4-CIRI-48SB IMPACT RETURN IDLER ROLLER ; 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRI-48SB

BDI # 23179256

Features

Roller Width - Inch: 49.375
Roller Width - Millimeter: 1254.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
B5-FLI-48SB

COMPARE

B5-FLI-48SB

Description
B5-FLI-48SB FLAT CARRIER ROLLER ; RBR DISC 48" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FLI-48SB

BDI # 23178636

Features

Roller Width - Inch: 49.25
Roller Width - Millimeter: 1250.95
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRDW-48SB

COMPARE

B4-CIRRDW-48SB

Description
B4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRDW-48SB

BDI # 23176396

Features

Roller Width - Inch: 49.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY