B5-FRD-48SB
Description
B5-FRD-48SB FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR
Part # B5-FRD-48SB
BDI # 23178041
Features
Roller Width - Inch:
49.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FLI-48SB
Description
B5-FLI-48SB FLAT CARRIER ROLLER ; RBR DISC 48" BELT W 5" RLR
Part # B5-FLI-48SB
BDI # 23178636
Features
Roller Width - Inch:
49.25
Roller Width - Millimeter:
1250.95
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B5-FRD-48SB-1
Description
B5-FRD-48SB-1 FLAT CARRIER IDLER ; RBR DISC 48" BELT W 5" RLR 1-1/2"
Part # B5-FRD-48SB-1
BDI # 23179059
Features
Roller Width - Inch:
49.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-CIRRD-48SB
Description
B4-CIRRD-48SB RETURN IDLER ; CI 48" BELT W 4" RLR
Part # B4-CIRRD-48SB
BDI # 23176358
Features
Roller Width - Inch:
49.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
56
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRRDW-48SB
Description
B4-CIRRDW-48SB RETURN IDLER ; CI RBR DISC WEB MNT 48" BELT W 4" RLR
Part # B4-CIRRDW-48SB
BDI # 23176396
Features
Roller Width - Inch:
49.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
53.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount