C5-TEI-20SB
Description
C5-TEI-20SB IMPACT TROUGH IDLER ROLLER ; 20" BELT W 5" RLR
Part # C5-TEI-20SB
BDI # 23145546
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C4-CITW-20SB
Description
C4-CITW-20SB TROUGHING WING ROLLER ; CI 20" BELT W 4" RLR
Part # C4-CITW-20SB
BDI # 23179864
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
B5-CITW-20SB
Description
B5-CITW-20SB TROUGHING WING ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CITW-20SB
BDI # 23175982
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
508
Product Name:
Roller
D5-FSTEI-6.19
Description
D5-FSTEI-6.19 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-6.19
BDI # 23157164
Features
Roller Width - Inch:
6.19
Roller Width - Millimeter:
157.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C4-TEI-20SB
Description
C4-TEI-20SB IMPACT TROUGH IDLER ROLLER ; 20" BELT W 4" RLR
Part # C4-TEI-20SB
BDI # 23140436
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20