B5-CIT-20SB
Description
B5-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CIT-20SB
BDI # 23179432
Features
Roller Width - Inch:
7.125
Roller Width - Millimeter:
180.975
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller
C6-45TEI-18SBWB
Description
C6-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG WIDE BASE
Part # C6-45TEI-18SBWB
BDI # 23143632
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-20CIT-20SB
Description
C5-20CIT-20SB TROUGHING IDLER ; CI 20" BELT W 5" RLR 20DEG
Part # C5-20CIT-20SB
BDI # 23174873
Features
Roller Width - Inch:
7.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-20CIT-20SB
Description
C4-20CIT-20SB TROUGHING IDLER ; CI 20" BELT W 4" RLR 20DEG
Part # C4-20CIT-20SB
BDI # 23177683
Features
Roller Width - Inch:
7.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
D6-45TEI-24SBWB
Description
D6-45TEI-24SBWB IMPACT TROUGHING IDLER ; 24" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-24SBWB
BDI # 23152270
Features
Roller Width - Inch:
7.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount