Page 1 of 31

Next

Compare
C6-45TEI-18SBWB

COMPARE

C6-45TEI-18SBWB

Description
C6-45TEI-18SBWB IMPACT TROUGHING IDLER ; 18" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C6-45TEI-18SBWB

BDI # 23143632

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
HD5-FSTE-6.69

COMPARE

HD5-FSTE-6.69

Description
HD5-FSTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # HD5-FSTE-6.69

BDI # 23171557

Features

Roller Width - Inch: 6.69
Roller Width - Millimeter: 169.926
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-LUTE-6.75

COMPARE

C4-LUTE-6.75

Description
C4-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END

PRECISION PULLEY

Part # C4-LUTE-6.75

BDI # 23147793

Features

Roller Width - Inch: 6.75
Roller Width - Millimeter: 171.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Luff Broach End | No Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-TE-18SB

COMPARE

D5-TE-18SB

Description
D5-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 5" RLR

PRECISION PULLEY

Part # D5-TE-18SB

BDI # 23152803

Features

Roller Width - Inch: 6.75
Roller Width - Millimeter: 171.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center and Wing Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-20TE-18SB

COMPARE

B5-20TE-18SB

Description
B5-20TE-18SB IDLER ASSEMBLY ; CARRYING TYPE 5IN DIA X 18IN BELT WD

PRECISION PULLEY

Part # B5-20TE-18SB

BDI # 21455484

Features

Roller Width - Inch: 6.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY