C4-LUTE-6.75
Description
C4-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C4-LUTE-6.75
BDI # 23147793
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-TE-18SB
Description
D5-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 5" RLR
Part # D5-TE-18SB
BDI # 23152803
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C4-TE-18SB
Description
C4-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 4" RLR
Part # C4-TE-18SB
BDI # 23140401
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-LUTE-6.75
Description
D5-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # D5-LUTE-6.75
BDI # 23142631
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-TEI-24SB
Description
B4-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 4" RLR
Part # B4-TEI-24SB
BDI # 23178252
Features
Roller Width - Inch:
6.813
Roller Width - Millimeter:
173.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller