C5-CIFL-60SB
Description
C5-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 5" RLR
Part # C5-CIFL-60SB
BDI # 23139321
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-CIF-60SB
Description
C5-CIF-60SB FLAT CARRIER IDLER ; CI 60" BELT W 5" RLR
Part # C5-CIF-60SB
BDI # 23139289
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C4-CIFL-60SB
Description
C4-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIFL-60SB
BDI # 23176803
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C6-CIFL-60SB
Description
C6-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 6" RLR
Part # C6-CIFL-60SB
BDI # 23143989
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-CIRW-60SB
Description
C5-CIRW-60SB RETURN IDLER ; CI WEB MOUNT 60" BELT W 5" RLR
Part # C5-CIRW-60SB
BDI # 23149066
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
0
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount