Page 1 of 7

Next

Compare
HD6-FMFL-62.62

COMPARE

HD6-FMFL-62.62

Description
HD6-FMFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # HD6-FMFL-62.62

BDI # 23175070

Features

Roller Width - Inch: 62.62
Roller Width - Millimeter: 1590.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-FMFL-62.62

COMPARE

D6-FMFL-62.62

Description
D6-FMFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # D6-FMFL-62.62

BDI # 23151190

Features

Roller Width - Inch: 62.62
Roller Width - Millimeter: 1590.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIF-60SB

COMPARE

C4-CIF-60SB

Description
C4-CIF-60SB FLAT CARRIER IDLER ; CI 60" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIF-60SB

BDI # 23141324

Features

Roller Width - Inch: 62.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 68
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-SSRI-62.50

COMPARE

D5-SSRI-62.50

Description
D5-SSRI-62.50 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-62.50

BDI # 23157528

Features

Roller Width - Inch: 62.5
Roller Width - Millimeter: 1587.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-FMFL-62.62

COMPARE

C5-FMFL-62.62

Description
C5-FMFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

PRECISION PULLEY

Part # C5-FMFL-62.62

BDI # 23141887

Features

Roller Width - Inch: 62.62
Roller Width - Millimeter: 1590.548
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: FMC Linkbelt Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY