E6P-RRD-66SB-1
Description
E6P-RRD-66SB-1 RETURN IDLER ; RBR DISC 6" RLR 66" BELT W 1-1/2"
Part # E6P-RRD-66SB-1
BDI # 23162579
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRD-66SB
Description
E6P-RRD-66SB RETURN IDLER ; RBR DISC 6" RLR 66" BELT W
Part # E6P-RRD-66SB
BDI # 23162575
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-RRD-66SB
Description
E7P-RRD-66SB RETURN IDLER ; RBR DISC 7" RLR 66" BELT W
Part # E7P-RRD-66SB
BDI # 23170316
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-RRD-66SB-1
Description
E7P-RRD-66SB-1 RETURN IDLER ; RBR DISC 7" RLR 66" BELT W 1-1/2"
Part # E7P-RRD-66SB-1
BDI # 23170319
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FL-66SB
Description
D5-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 5" RLR
Part # D5-FL-66SB
BDI # 23146250
Features
Roller Width - Inch:
69.375
Roller Width - Millimeter:
1762.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66