B5-CIT-20SB
Description
B5-CIT-20SB TROUGHING IDLER ROLLER ; CI 20" BELT W 5" RLR
Part # B5-CIT-20SB
BDI # 23179432
Features
Roller Width - Inch:
7.125
Roller Width - Millimeter:
180.975
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
508
Product Name:
Roller
D6-SSTEI-7.06
Description
D6-SSTEI-7.06 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC SUPERIOR STEEL NUT
Part # D6-SSTEI-7.06
BDI # 23155446
Features
Roller Width - Inch:
7.06
Roller Width - Millimeter:
179.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-SSTE-7.06
Description
C6-SSTE-7.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSTE-7.06
BDI # 23151373
Features
Roller Width - Inch:
7.06
Roller Width - Millimeter:
179.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-SUTE-7.06
Description
C6-SUTE-7.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUTE-7.06
BDI # 23151437
Features
Roller Width - Inch:
7.06
Roller Width - Millimeter:
179.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-SUTE-7.06
Description
C5-SUTE-7.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C5-SUTE-7.06
BDI # 23145504
Features
Roller Width - Inch:
7.06
Roller Width - Millimeter:
179.324
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller