E6P-20TUI-96SB
Description
E6P-20TUI-96SB IMPACT TROUGHING IDLER ; UNEQ 96" BELT W 6" RLR 20DEG
Part # E6P-20TUI-96SB
BDI # 23154723
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-20TU-96SB
Description
E6-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 6" RLR 20DEG
Part # E6-20TU-96SB
BDI # 23153524
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7-20TU-96SB
Description
HE7-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 7" RLR 20DEG
Part # HE7-20TU-96SB
BDI # 23172474
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
HE7P-20TU-96SB
Description
HE7P-20TU-96SB TROUGHING IDLER ; UNEQ 96" BELT W 7" RLR 20DEG
Part # HE7P-20TU-96SB
BDI # 23172729
Features
Roller Width - Inch:
83.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6-TU-96SB
Description
E6-TU-96SB TROUGHING IDLER ROLLER ; UNEQ 96" BELT W 6" RLR
Part # E6-TU-96SB
BDI # 23143300
Features
Roller Width - Inch:
83.75
Roller Width - Millimeter:
2127.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
2438.4
Product Name:
Roller