D6-45TEI-30SBWB
Description
D6-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-30SBWB
BDI # 23152277
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-TEI-30SB
Description
C4-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 4" RLR
Part # C4-TEI-30SB
BDI # 23140443
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
D5-45TEI-30SBWB
Description
D5-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-30SBWB
BDI # 23146759
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-30SB
Description
D5-45TEI-30SB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG
Part # D5-45TEI-30SB
BDI # 23146755
Features
Roller Width - Inch:
9.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-TEI-30SB
Description
C6-TEI-30SB IMPACT TROUGH IDLER ROLLER ; 30" BELT W 6" RLR
Part # C6-TEI-30SB
BDI # 23151497
Features
Roller Width - Inch:
9.625
Roller Width - Millimeter:
244.475
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller