B5-TEI-42SB
Description
B5-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 5" RLR
Part # B5-TEI-42SB
BDI # 23177415
Features
Roller Width - Inch:
13.313
Roller Width - Millimeter:
338.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-20TUI-24SB
Description
B5-20TUI-24SB IMPACT TROUGHING IDLER ; UNEQ 24" BELT W 5" RLR 20DEG
Part # B5-20TUI-24SB
BDI # 23176768
Features
Roller Width - Inch:
13.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-35TEI-42SB
Description
B5-35TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG
Part # B5-35TEI-42SB
BDI # 23177911
Features
Roller Width - Inch:
13.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-TEI-42SB
Description
B4-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 4" RLR
Part # B4-TEI-42SB
BDI # 23178258
Features
Roller Width - Inch:
13.313
Roller Width - Millimeter:
338.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B5-45TEI-42SB
Description
B5-45TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG
Part # B5-45TEI-42SB
BDI # 23178548
Features
Roller Width - Inch:
13.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount