D5-45TEI-42SBWB
Description
D5-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-42SBWB
BDI # 23146775
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TEI-42SBWB
Description
D6-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-42SBWB
BDI # 23152292
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D5-45TEI-42SB
Description
D5-45TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG
Part # D5-45TEI-42SB
BDI # 23146771
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D5-35TUI-30SB
Description
D5-35TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 35DEG
Part # D5-35TUI-30SB
BDI # 23146594
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-TEI-42SB
Description
C6-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 6" RLR
Part # C6-TEI-42SB
BDI # 23155412
Features
Roller Width - Inch:
13.938
Roller Width - Millimeter:
354.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller