Page 1 of 30

Next

Compare
C4-45TE-42SB

COMPARE

C4-45TE-42SB

Description
C4-45TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG CEMA C

PRECISION PULLEY

Part # C4-45TE-42SB

BDI # 23179484

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TE-42SBWB

COMPARE

C4-45TE-42SBWB

Description
C4-45TE-42SBWB TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG CEMA C WIDE BASE

PRECISION PULLEY

Part # C4-45TE-42SBWB

BDI # 23179486

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-45TE-42SB

COMPARE

B4-45TE-42SB

Description
B4-45TE-42SB TROUGHING IDLER ; 42" BELT W 4" RLR 45DEG CEMA B

PRECISION PULLEY

Part # B4-45TE-42SB

BDI # 23177042

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35TET-42SB

COMPARE

C6-35TET-42SB

Description
C6-35TET-42SB TRANSITION TROUGHING IDLER ; 42" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # C6-35TET-42SB

BDI # 23144706

Features

Roller Width - Inch: 15.438
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-TE-42SB

COMPARE

C6-TE-42SB

Description
C6-TE-42SB TROUGHING IDLER ROLLER ; 42" BELT W 6" RLR

PRECISION PULLEY

Part # C6-TE-42SB

BDI # 23151470

Features

Roller Width - Inch: 15.438
Roller Width - Millimeter: 392.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY