Page 1 of 8

Next

Compare
D5-20U-24-09

COMPARE

D5-20U-24-09

Description
D5-20U-24-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20U-24-09

BDI # 21980627

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20UI-24

COMPARE

C6-20UI-24

Description
C6-20UI-24 IMPACT IDLER ; 6" DIA ROLLER 20DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20UI-24

BDI # 21980609

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-TI-42

COMPARE

D5-TI-42

Description
D5-TI-42 IMPACT IDLER ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-TI-42

BDI # 21978474

Features

Roller Width - Inch: 15.44
Roller Width - Millimeter: 392.176
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
C6-20U-24-09

COMPARE

C6-20U-24-09

Description
C6-20U-24-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20U-24-09

BDI # 21980595

Features

Roller Width - Inch: 15.44
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-T-42

COMPARE

C4-T-42

Description
C4-T-42 IDLER ROLLER ; CEMA C 4" DIA STEEL TROUGH 42" BELT W

MARTIN SPROCKET & GR

Part # C4-T-42

BDI # 26389987

Features

Roller Width - Inch: 15.44
Roller Width - Millimeter: 392.176
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY