B5-TEI-48SB
Description
B5-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 5" RLR
Part # B5-TEI-48SB
BDI # 23177417
Features
Roller Width - Inch:
15.5
Roller Width - Millimeter:
393.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B4-TEI-48SB
Description
B4-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 4" RLR
Part # B4-TEI-48SB
BDI # 23178260
Features
Roller Width - Inch:
15.5
Roller Width - Millimeter:
393.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7P-FMTEI-15.50
Description
E7P-FMTEI-15.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT ZINC NUT
Part # E7P-FMTEI-15.50
BDI # 23158617
Features
Roller Width - Inch:
15.5
Roller Width - Millimeter:
393.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
E6P-FMTEI-15.50
Description
E6P-FMTEI-15.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT ZINC NUT
Part # E6P-FMTEI-15.50
BDI # 23164709
Features
Roller Width - Inch:
15.5
Roller Width - Millimeter:
393.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller