Page 1 of 2

Next

Compare
C6-TEI-48SB

COMPARE

C6-TEI-48SB

Description
C6-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 6" RLR

PRECISION PULLEY

Part # C6-TEI-48SB

BDI # 23147234

Features

Roller Width - Inch: 16.125
Roller Width - Millimeter: 409.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
D6-TEI-48SB

COMPARE

D6-TEI-48SB

Description
D6-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TEI-48SB

BDI # 23155634

Features

Roller Width - Inch: 16.125
Roller Width - Millimeter: 409.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C5-20TEI-48SB

COMPARE

C5-20TEI-48SB

Description
C5-20TEI-48SB IDLER ROLLER

PRECISION PULLEY

Part # C5-20TEI-48SB

BDI # 21595541

Features

Roller Width - Inch: 16.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-TIS-48SB

COMPARE

D6-TIS-48SB

Description
D6-TIS-48SB TROUGHING IMPACT SYS ROLLER ; W/ADPTR 48" BELT W 6" RLR

PRECISION PULLEY

Part # D6-TIS-48SB

BDI # 23148467

Features

Roller Width - Inch: 16.125
Roller Width - Millimeter: 409.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY
C4-TEI-48SB

COMPARE

C4-TEI-48SB

Description
C4-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 4" RLR

PRECISION PULLEY

Part # C4-TEI-48SB

BDI # 23140455

Features

Roller Width - Inch: 16.125
Roller Width - Millimeter: 409.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1219.2
Product Name: Roller
Belt Width - Inch: 48

Price Inventory : Available to order
Loading Price
QTY