B4-35CITI-42SB
Description
B4-35CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 4" RLR 35DEG
Part # B4-35CITI-42SB
BDI # 23173999
Features
Roller Width - Inch:
16.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
B5-CIFLI-16SB
Description
B5-CIFLI-16SB FLAT CARRIER ROLLER ; CI RBR DISC 16" BELT W 5" RLR
Part # B5-CIFLI-16SB
BDI # 23177569
Features
Roller Width - Inch:
16.375
Roller Width - Millimeter:
415.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-20CITI-42SB
Description
B5-20CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG
Part # B5-20CITI-42SB
BDI # 23178322
Features
Roller Width - Inch:
16.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount
B5-CIFRD-16SB
Description
B5-CIFRD-16SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 16" BELT W 5" RLR
Part # B5-CIFRD-16SB
BDI # 23174189
Features
Roller Width - Inch:
16.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
24
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-35CITI-42SB
Description
B5-35CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 35DEG
Part # B5-35CITI-42SB
BDI # 23177991
Features
Roller Width - Inch:
16.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method:
Side Mount