C5-35TG-42SB
Description
C5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG
Part # C5-35TG-42SB
BDI # 23178716
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TG-42SB
Description
C5-20TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 20DEG
Part # C5-20TG-42SB
BDI # 23179154
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-42SB
Description
D5-45TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG
Part # D5-45TG-42SB
BDI # 23146873
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-42SBWB
Description
D5-45TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-42SBWB
BDI # 23146877
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-42SB
Description
D5-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 5" RLR 35DEG
Part # D5-35TG-42SB
BDI # 23154604
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount