B5-FRD-16SB
Description
B5-FRD-16SB FLAT CARRIER IDLER ; RBR DISC 16" BELT W 5" RLR
Part # B5-FRD-16SB
BDI # 23178013
Features
Roller Width - Inch:
17.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-16SB-1
Description
B5-FRD-16SB-1 FLAT CARRIER IDLER ; RBR DISC 16" BELT W 5" RLR 1-1/2"
Part # B5-FRD-16SB-1
BDI # 23178015
Features
Roller Width - Inch:
17.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FLI-16SB
Description
B5-FLI-16SB FLAT CARRIER ROLLER ; RBR DISC 16" BELT W 5" RLR
Part # B5-FLI-16SB
BDI # 23178622
Features
Roller Width - Inch:
17.25
Roller Width - Millimeter:
438.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16
B4-FRD-16SB
Description
B4-FRD-16SB FLAT CARRIER IDLER ; RBR DISC 16" BELT W 4" RLR
Part # B4-FRD-16SB
BDI # 23178510
Features
Roller Width - Inch:
17.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-16SB-1
Description
B4-FRD-16SB-1 FLAT CARRIER IDLER ; RBR DISC 16" BELT W 4" RLR 1-1/2"
Part # B4-FRD-16SB-1
BDI # 23178512
Features
Roller Width - Inch:
17.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount