Page 1 of 5

Next

Compare
B4-F-14SB

COMPARE

B4-F-14SB

Description
B4-F-14SB FLAT CARRIER IDLER ; 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-F-14SB

BDI # 23179396

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-F-14SB-1

COMPARE

B4-F-14SB-1

Description
B4-F-14SB-1 FLAT CARRIER IDLER ; 14" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-F-14SB-1

BDI # 23179398

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-FSA-14SB

COMPARE

B5-FSA-14SB

Description
B5-FSA-14SB FLAT CARRIER IDLER ; SELF-ALIGNING 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FSA-14SB

BDI # 23179061

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 23
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRI-16SB

COMPARE

B5-CIRI-16SB

Description
B5-CIRI-16SB IMPACT RETURN IDLER ROLLER ; 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRI-16SB

BDI # 23174265

Features

Roller Width - Inch: 17.375
Roller Width - Millimeter: 441.325
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 406.4
Product Name: Roller
Belt Width - Inch: 16

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRD-16SB

COMPARE

B4-CIRRD-16SB

Description
B4-CIRRD-16SB RETURN IDLER ; CI 16" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRD-16SB

BDI # 23179260

Features

Roller Width - Inch: 17.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 24
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY