B5-FL-14SB
Description
B5-FL-14SB FLAT CARRIER ROLLER ; 14" BELT W 5" RLR
Part # B5-FL-14SB
BDI # 23178602
Features
Roller Width - Inch:
17.375
Roller Width - Millimeter:
441.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14
B5-CIRI-16SB
Description
B5-CIRI-16SB IMPACT RETURN IDLER ROLLER ; 16" BELT W 5" RLR
Part # B5-CIRI-16SB
BDI # 23174265
Features
Roller Width - Inch:
17.375
Roller Width - Millimeter:
441.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16
B4-FL-14SB
Description
B4-FL-14SB FLAT CARRIER ROLLER ; 14" BELT W 4" RLR
Part # B4-FL-14SB
BDI # 23176237
Features
Roller Width - Inch:
17.375
Roller Width - Millimeter:
441.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14
B4-CIRI-16SB
Description
B4-CIRI-16SB IMPACT RETURN IDLER ROLLER ; 16" BELT W 4" RLR
Part # B4-CIRI-16SB
BDI # 23179242
Features
Roller Width - Inch:
17.375
Roller Width - Millimeter:
441.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16
C5-FLBR-14SB
Description
C5-FLBR-14SB IDLER RETURN ROLLER ; BEATER 14" BELT W 5" RLR
Part # C5-FLBR-14SB
BDI # 23137869
Features
Roller Width - Inch:
17.375
Roller Width - Millimeter:
441.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
355.6
Product Name:
Roller