Page 1 of 13

Next

Compare
B5-RRDSA-16SB

COMPARE

B5-RRDSA-16SB

Description
B5-RRDSA-16SB RETURN IDLER ; SA RBR DISC 4-1/2" 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-RRDSA-16SB

BDI # 23175068

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 25
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35EZI-54SB-5

COMPARE

D6-35EZI-54SB-5

Description
D6-35EZI-54SB-5 EZ SLIDER ; W/IMPACT ROLL 54" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35EZI-54SB-5

BDI # 23149934

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: 5 Feet Frame Section
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35TUI-36SB

COMPARE

D6-35TUI-36SB

Description
D6-35TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35TUI-36SB

BDI # 23148424

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-35TEIR-54SB

COMPARE

C5-35TEIR-54SB

Description
C5-35TEIR-54SB IMPACT TROUGHING IDLER ; W/REM EB 54" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # C5-35TEIR-54SB

BDI # 23176176

Features

Roller Width - Inch: 18.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CRWR-18.25

COMPARE

D5-CRWR-18.25

Description
D5-CRWR-18.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

PRECISION PULLEY

Part # D5-CRWR-18.25

BDI # 23163149

Features

Roller Width - Inch: 18.25
Roller Width - Millimeter: 463.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY