D5-CRWR-18.25
Description
D5-CRWR-18.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-18.25
BDI # 23163149
Features
Roller Width - Inch:
18.25
Roller Width - Millimeter:
463.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C6-TEI-54SB
Description
C6-TEI-54SB IMPACT TROUGH IDLER ROLLER ; 54" BELT W 6" RLR
Part # C6-TEI-54SB
BDI # 23147238
Features
Roller Width - Inch:
18.25
Roller Width - Millimeter:
463.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-CRWR-18.25
Description
D6-CRWR-18.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D6-CRWR-18.25
BDI # 23165624
Features
Roller Width - Inch:
18.25
Roller Width - Millimeter:
463.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D5-TEI-54SB
Description
D5-TEI-54SB IMPACT TROUGH IDLER ROLLER ; 54" BELT W 5" RLR
Part # D5-TEI-54SB
BDI # 23152871
Features
Roller Width - Inch:
18.25
Roller Width - Millimeter:
463.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
B5-RI-16SB
Description
B5-RI-16SB RETURN IDLER ROLLER ; RBR DISC 16" BELT W 5" RLR
Part # B5-RI-16SB
BDI # 23178191
Features
Roller Width - Inch:
18.25
Roller Width - Millimeter:
463.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
406.4
Product Name:
Roller
Belt Width - Inch:
16