B4-35TUI-42SB
Description
B4-35TUI-42SB IMPACT TROUGHING IDLER ; UNEQ 42" BELT W 4" RLR 35DEG
Part # B4-35TUI-42SB
BDI # 23179039
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-35TUI-36SB
Description
B4-35TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 4" RLR 35DEG
Part # B4-35TUI-36SB
BDI # 23179035
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 6-13/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-20TUI-30SB
Description
B5-20TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 20DEG
Part # B5-20TUI-30SB
BDI # 23176772
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-18SB-1
Description
B4-FRD-18SB-1 FLAT CARRIER IDLER ; RBR DISC 18" BELT W 4" RLR 1-1/2"
Part # B4-FRD-18SB-1
BDI # 23178516
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-FRD-18SB
Description
B4-FRD-18SB FLAT CARRIER IDLER ; RBR DISC 18" BELT W 4" RLR
Part # B4-FRD-18SB
BDI # 23178514
Features
Roller Width - Inch:
19.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount