Page 1 of 2

Next

Compare
C6-RLG-18SB

COMPARE

C6-RLG-18SB

Description
C6-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RLG-18SB

BDI # 23140968

Features

Roller Width - Inch: 19.875
Roller Width - Millimeter: 504.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SSRI-19.88

COMPARE

D5-SSRI-19.88

Description
D5-SSRI-19.88 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-19.88

BDI # 23157499

Features

Roller Width - Inch: 19.875
Roller Width - Millimeter: 504.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SSRI-19.88

COMPARE

D6-SSRI-19.88

Description
D6-SSRI-19.88 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D6-SSRI-19.88

BDI # 23160511

Features

Roller Width - Inch: 19.875
Roller Width - Millimeter: 504.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-FLI-18SB

COMPARE

C6-FLI-18SB

Description
C6-FLI-18SB FLAT CARRIER ROLLER ; RBR DISC 18" BELT W 6" RLR

PRECISION PULLEY

Part # C6-FLI-18SB

BDI # 23149957

Features

Roller Width - Inch: 19.875
Roller Width - Millimeter: 504.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-RLG-18SB

COMPARE

C5-RLG-18SB

Description
C5-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RLG-18SB

BDI # 23142127

Features

Roller Width - Inch: 19.875
Roller Width - Millimeter: 504.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY