B5-CITI-14SB

COMPARE

B5-CITI-14SB

Description
B5-CITI-14SB IMPACT TROUGH IDLER ROLLER ; CI 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-14SB

BDI # 23179442

Features

Roller Width - Inch: 2.875
Roller Width - Millimeter: 73.025
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 355.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-20CITI-14SB

COMPARE

B4-20CITI-14SB

Description
B4-20CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 4" RLR 20DEG

PRECISION PULLEY

Part # B4-20CITI-14SB

BDI # 23178007

Features

Roller Width - Inch: 2.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20CITI-14SB

COMPARE

B5-20CITI-14SB

Description
B5-20CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CITI-14SB

BDI # 23178308

Features

Roller Width - Inch: 2.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B4-35CITI-14SB

COMPARE

B4-35CITI-14SB

Description
B4-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # B4-35CITI-14SB

BDI # 23173970

Features

Roller Width - Inch: 2.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-14SB

COMPARE

B5-35CITI-14SB

Description
B5-35CITI-14SB IMPACT TROUGHING IDLER ; CI 14" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-14SB

BDI # 23177977

Features

Roller Width - Inch: 2.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY