D6-35EZI-60SB-5
Description
D6-35EZI-60SB-5 EZ SLIDER ; W/IMPACT ROLL 60" BELT W 6" RLR 35DEG
Part # D6-35EZI-60SB-5
BDI # 23149938
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
5 Feet Frame Section
Mounting Method:
Base Mount
D5-CRWR-20.25
Description
D5-CRWR-20.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-20.25
BDI # 23163153
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-TIS-60SB
Description
D6-TIS-60SB TROUGHING IMPACT SYS ROLLER ; W/ADPTR 60" BELT W 6" RLR
Part # D6-TIS-60SB
BDI # 23148475
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-20TEI-60SB
Description
C5-20TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG
Part # C5-20TEI-60SB
BDI # 23175048
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-35TEIR-60SB
Description
C5-35TEIR-60SB IMPACT TROUGHING IDLER ; W/REM EB 60" BELT W 5" RLR 35DEG
Part # C5-35TEIR-60SB
BDI # 23176180
Features
Roller Width - Inch:
20.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount