D5-CRWR-20.25
Description
D5-CRWR-20.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-20.25
BDI # 23163153
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C6-TEI-60SB
Description
C6-TEI-60SB IMPACT TROUGH IDLER ROLLER ; 60" BELT W 6" RLR
Part # C6-TEI-60SB
BDI # 23147242
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D6-TEWRO-54SB
Description
D6-TEWRO-54SB WIRE ROPE TROUGH ROLLER ; 54" BELT W 6" RLR
Part # D6-TEWRO-54SB
BDI # 23155697
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Offset Center Roll
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-CRWR-20.25
Description
D6-CRWR-20.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D6-CRWR-20.25
BDI # 23165628
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
B5-RI-18SB
Description
B5-RI-18SB RETURN IDLER ROLLER ; RBR DISC 18" BELT W 5" RLR
Part # B5-RI-18SB
BDI # 23178193
Features
Roller Width - Inch:
20.25
Roller Width - Millimeter:
514.35
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18