B5-CIFLI-20SB
Description
B5-CIFLI-20SB FLAT CARRIER ROLLER ; CI RBR DISC 20" BELT W 5" RLR
Part # B5-CIFLI-20SB
BDI # 23177573
Features
Roller Width - Inch:
20.375
Roller Width - Millimeter:
517.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B5-CIFRD-20SB
Description
B5-CIFRD-20SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 20" BELT W 5" RLR
Part # B5-CIFRD-20SB
BDI # 23174197
Features
Roller Width - Inch:
20.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount