B5-FLI-20SB
Description
B5-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 5" RLR
Part # B5-FLI-20SB
BDI # 23178626
Features
Roller Width - Inch:
21.25
Roller Width - Millimeter:
539.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B4-FLI-20SB
Description
B4-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 4" RLR
Part # B4-FLI-20SB
BDI # 23178858
Features
Roller Width - Inch:
21.25
Roller Width - Millimeter:
539.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
D6-TRTE-21.25
Description
D6-TRTE-21.25 TROUGHING RETRO ROLLER ; TRANSALL BROACH END
Part # D6-TRTE-21.25
BDI # 23148547
Features
Roller Width - Inch:
21.25
Roller Width - Millimeter:
539.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Transall Broach End
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-SARI-21.25
Description
D5-SARI-21.25 RETURN RETRO ROLLER ; RUBBER DISC STEPHANS ADAMSON BROACH END
Part # D5-SARI-21.25
BDI # 23142897
Features
Roller Width - Inch:
21.25
Roller Width - Millimeter:
539.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-SARI-21.25
Description
D6-SARI-21.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SARI-21.25
BDI # 23155334
Features
Roller Width - Inch:
21.25
Roller Width - Millimeter:
539.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller