Page 1 of 15

Next

Compare
B4-FL-18SB

COMPARE

B4-FL-18SB

Description
B4-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FL-18SB

BDI # 23176245

Features

Roller Width - Inch: 21.375
Roller Width - Millimeter: 542.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B4-F-18SB

COMPARE

B4-F-18SB

Description
B4-F-18SB FLAT CARRIER IDLER ; 18" BELT W 4" RLR

PRECISION PULLEY

Part # B4-F-18SB

BDI # 23179404

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B4-R-18SB

COMPARE

B4-R-18SB

Description
B4-R-18SB CONVEYOR IDLER ASSEMBLY ; 18" BLT WID 4" RLR DIA RTRN 0 DEG CEMA B

PRECISION PULLEY

Part # B4-R-18SB

BDI # 21455526

Features

Roller Width - Inch: 21.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLBR-18SB

COMPARE

D5-FLBR-18SB

Description
D5-FLBR-18SB IDLER RETURN ROLLER ; BEATER 18" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLBR-18SB

BDI # 23146258

Features

Roller Width - Inch: 21.375
Roller Width - Millimeter: 542.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FL-18SB

COMPARE

D5-FL-18SB

Description
D5-FL-18SB FLAT CARRIER ROLLER ; 18" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FL-18SB

BDI # 23146214

Features

Roller Width - Inch: 21.375
Roller Width - Millimeter: 542.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center Roller
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY