D5-CRWR-22.25
Description
D5-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D5-CRWR-22.25
BDI # 23163157
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-CRWR-22.25
Description
D6-CRWR-22.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT
Part # D6-CRWR-22.25
BDI # 23165632
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-TEWRO-60SB
Description
D6-TEWRO-60SB WIRE ROPE TROUGH ROLLER ; 60" BELT W 6" RLR
Part # D6-TEWRO-60SB
BDI # 23142994
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Offset Center Roll
Belt Width - Millimeter:
1524
Product Name:
Roller
B5-RI-20SB
Description
B5-RI-20SB RETURN IDLER ROLLER ; RBR DISC 20" BELT W 5" RLR
Part # B5-RI-20SB
BDI # 23178195
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B4-RI-20SB
Description
B4-RI-20SB RETURN IDLER ROLLER ; RBR DISC 20" BELT W 4" RLR
Part # B4-RI-20SB
BDI # 23179788
Features
Roller Width - Inch:
22.25
Roller Width - Millimeter:
565.15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20