Page 1 of 2

Next

Compare
C6-10VRI-42SB-7

COMPARE

C6-10VRI-42SB-7

Description
C6-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VRI-42SB-7

BDI # 23145742

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VRI-42SB-4

COMPARE

C5-10VRI-42SB-4

Description
C5-10VRI-42SB-4 V-RETURN IMPACT IDLER ; 42" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VRI-42SB-4

BDI # 23149229

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-10VRI-42SB-4

COMPARE

D5-10VRI-42SB-4

Description
D5-10VRI-42SB-4 V-RETURN IMPACT IDLER ; 42" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # D5-10VRI-42SB-4

BDI # 23147346

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-10VRI-42SB-7

COMPARE

D5-10VRI-42SB-7

Description
D5-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # D5-10VRI-42SB-7

BDI # 23147350

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VRI-42SB-7

COMPARE

C5-10VRI-42SB-7

Description
C5-10VRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VRI-42SB-7

BDI # 23149233

Features

Roller Width - Inch: 22.313
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY