B5-FL-20SB
Description
B5-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 5" RLR
Part # B5-FL-20SB
BDI # 23178608
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B4-FL-20SB
Description
B4-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 4" RLR
Part # B4-FL-20SB
BDI # 23179410
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C4-FL-20SB
Description
C4-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 4" RLR
Part # C4-FL-20SB
BDI # 23141383
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C5-FL-20SB
Description
C5-FL-20SB FLAT CARRIER ROLLER ; 20" BELT W 5" RLR
Part # C5-FL-20SB
BDI # 23137850
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C5-FLBR-20SB
Description
C5-FLBR-20SB IDLER RETURN ROLLER ; BEATER 20" BELT W 5" RLR
Part # C5-FLBR-20SB
BDI # 23137878
Features
Roller Width - Inch:
23.375
Roller Width - Millimeter:
593.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
508
Product Name:
Roller