Page 1 of 3

Next

Compare
D6-10VRI-48SB-7

COMPARE

D6-10VRI-48SB-7

Description
D6-10VRI-48SB-7 V-RETURN IMPACT IDLER ; 48" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-48SB-7

BDI # 23157002

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRI-24SB

COMPARE

B5-CIRI-24SB

Description
B5-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRI-24SB

BDI # 23174278

Features

Roller Width - Inch: 25.375
Roller Width - Millimeter: 644.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
D5-10VRI-48SB-4

COMPARE

D5-10VRI-48SB-4

Description
D5-10VRI-48SB-4 V-RETURN IMPACT IDLER ; 48" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # D5-10VRI-48SB-4

BDI # 23147354

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-10VRI-48SB-7

COMPARE

D5-10VRI-48SB-7

Description
D5-10VRI-48SB-7 V-RETURN IMPACT IDLER ; 48" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # D5-10VRI-48SB-7

BDI # 23147358

Features

Roller Width - Inch: 25.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRI-24SB

COMPARE

B4-CIRI-24SB

Description
B4-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRI-24SB

BDI # 23179248

Features

Roller Width - Inch: 25.375
Roller Width - Millimeter: 644.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY