D5-20TUI-36SB
Description
D5-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 5" RLR 20DEG
Part # D5-20TUI-36SB
BDI # 23147575
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-RLG-24SB
Description
C5-RLG-24SB RETURN RUBBER GROOVED ROLLER ; 24" BELT W 5" RLR
Part # C5-RLG-24SB
BDI # 23142135
Features
Roller Width - Inch:
25.875
Roller Width - Millimeter:
657.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
609.6
Product Name:
Roller
C6-20TUI-36SB
Description
C6-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG
Part # C6-20TUI-36SB
BDI # 23147924
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-35TUI-48SB
Description
D6-35TUI-48SB IMPACT TROUGHING IDLER ; UNEQ 48" BELT W 6" RLR 35DEG
Part # D6-35TUI-48SB
BDI # 23148432
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 9-5/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C6-FLI-24SB
Description
C6-FLI-24SB FLAT CARRIER ROLLER ; RBR DISC 24" BELT W 6" RLR
Part # C6-FLI-24SB
BDI # 23149965
Features
Roller Width - Inch:
25.875
Roller Width - Millimeter:
657.225
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller