D5-CSRI-26.50
Description
D5-CSRI-26.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-26.50
BDI # 23163230
Features
Roller Width - Inch:
26.5
Roller Width - Millimeter:
673.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
B4-CIRW-24SB
Description
B4-CIRW-24SB CHANNEL MOUNT IDLER ; 24IN BLT 4IN DIA RETURN CEMA B
Part # B4-CIRW-24SB
BDI # 23037247
Features
Roller Width - Inch:
26.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIR-24SB
Description
B5-CIR-24SB RETURN IDLER ROLLER ; CI 24" BELT W 5" RLR
Part # B5-CIR-24SB
BDI # 23174239
Features
Roller Width - Inch:
26.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
32
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-CIF-24SB
Description
B5-CIF-24SB FLAT CARRIER IDLER ; CI 24" BELT W 5" RLR
Part # B5-CIF-24SB
BDI # 23178578
Features
Roller Width - Inch:
26.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
32
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFL-24SB
Description
B5-CIFL-24SB FLAT CARRIER ROLLER ; CI 24" BELT W 5" RLR
Part # B5-CIFL-24SB
BDI # 23178594
Features
Roller Width - Inch:
26.5
Roller Width - Millimeter:
673.1
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24