1-27

COMPARE

1-27

Description
1 27 ; POR 1.9 POLYMERIC ROL BF27

REXNORD

Part # 1-27

BDI # 18138078

Features

Roller Width - Inch: 26.75
Series: 190
Bearing Type: Spherical Plain Bearing
Roller Diameter - Millimeter: 48.26
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 11.125
Shaft Dia/Bore - Inch: 0.438
Roller Type: Single
Roller Material: Polymer
Other Features: Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor

Price Inventory : Available to order
Request A Price QTY