E7-VR-54SB
Description
E7-VR-54SB V-RETURN IDLER ROLLER ; 54" BELT W 7" RLR
Part # E7-VR-54SB
BDI # 23172179
Features
Roller Width - Inch:
28.125
Roller Width - Millimeter:
714.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
E6-VR-54SB
Description
E6-VR-54SB V-RETURN IDLER ROLLER ; 54" BELT W 6" RLR
Part # E6-VR-54SB
BDI # 23143326
Features
Roller Width - Inch:
28.125
Roller Width - Millimeter:
714.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54