B5-CIRI-30SB
Description
B5-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 5" RLR
Part # B5-CIRI-30SB
BDI # 23174282
Features
Roller Width - Inch:
31.375
Roller Width - Millimeter:
796.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
B4-CIRRD-30SB
Description
B4-CIRRD-30SB RETURN IDLER ; CI 30" BELT W 4" RLR
Part # B4-CIRRD-30SB
BDI # 23176344
Features
Roller Width - Inch:
31.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRRDW-30SB
Description
B4-CIRRDW-30SB RETURN IDLER ; CI RBR DISC WEB MNT 30" BELT W 4" RLR
Part # B4-CIRRDW-30SB
BDI # 23176382
Features
Roller Width - Inch:
31.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIRRD-30SB
Description
B5-CIRRD-30SB RETURN IDLER ; CI 30" BELT W 5" RLR
Part # B5-CIRRD-30SB
BDI # 23177487
Features
Roller Width - Inch:
31.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B4-CIRI-30SB
Description
B4-CIRI-30SB IMPACT RETURN IDLER ROLLER ; 30" BELT W 4" RLR
Part # B4-CIRI-30SB
BDI # 23179250
Features
Roller Width - Inch:
31.375
Roller Width - Millimeter:
796.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30