D6-FRD-30SB-1
Description
D6-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 6" RLR 1-1/2"
Part # D6-FRD-30SB-1
BDI # 23161754
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-20TUI-42SB
Description
D5-20TUI-42SB IMPACT TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG
Part # D5-20TUI-42SB
BDI # 23147579
Features
Roller Width - Inch:
31.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-FLI-30SB
Description
C5-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 5" RLR
Part # C5-FLI-30SB
BDI # 23141836
Features
Roller Width - Inch:
31.875
Roller Width - Millimeter:
809.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C5-RLG-30SB
Description
C5-RLG-30SB RETURN RUBBER GROOVED ROLLER ; 30" BELT W 5" RLR
Part # C5-RLG-30SB
BDI # 23142140
Features
Roller Width - Inch:
31.875
Roller Width - Millimeter:
809.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
762
Product Name:
Roller
C6-FLI-30SB
Description
C6-FLI-30SB FLAT CARRIER ROLLER ; RBR DISC 30" BELT W 6" RLR
Part # C6-FLI-30SB
BDI # 23149969
Features
Roller Width - Inch:
31.875
Roller Width - Millimeter:
809.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
762
Product Name:
Roller